VWR® Plate Centrifuge
10144-214
- Max. capacity:2×2 PCR plates, 2×microtiter plates, 24×0.2 ml PCR strips
- Max. speed:2500 rpm
- Description:VWR® Plate centrifuge
- Max. RCF:850×g
- Dimensions:11.4×14×5.5"
- Timer:1 - 10 min.
- Weight:3.6 kg (8 lbs.)
- Cat. no.:10144-214
- Electrical:100 - 120 VAC, 50/60 Hz