VWR® Big-Digit Stopwatch/Chronograph

Proveedor: VWR
VWR®
90027-80
62379-036EA 1027.82 MXN
62379-036
VWR® Big-Digit Stopwatch/Chronograph
Temporizadores Cronómetros digitales
Ideal for lab and plant use, this utility unit has complete stopwatch functions and full chronograph features.

  • Traceable®
  • Extra-large LCD is 1 cm (¹³/₃₂") high for ease in reading
  • Extra-tough, shockproof ABS construction

Digital stopwatch times up to 29 minutes, 59 seconds, 99 hundredths

As a chronograph the stopwatch displays time-of-day in hours, minutes, and seconds; a.m./p.m.; date; and day of the week. It also has a time-of-day alarm.

Stopwatch mode provides single action, time-out, cumulative split, and continuous timing. For times exceeding half an hour, the unit automatically goes into an expanded range and times up to 23 hours, 59 minutes, and 59 seconds. Resolution is 0.01 second.

Certificaciones: A serial numbered certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA to indicate instrument traceability to standards provided by the National Institute of Standards and Technology.

Información para pedidos: Supplied with lanyard, instructions, and two-year, 1.5 V silver-oxide battery.
Order Now
Algunos números de catálogo podrían haber cambiado derivado de una estandarización global. Los productos o empaques no están afectados.

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Más About VWR