Mexico
Order Entry
GENESYS™ 10S UV-Visible Spectrophotometers, Thermo Scientific
GENESYS™ 10S UV-Visible Spectrophotometers, Thermo Scientific
  97039-476
 :  Avantor
cUL Listed
CSA Certified
UL Listed
undefined
GENESYS™ 10S UV-Visible Spectrophotometers, Thermo Scientific
  97039-476
 :  Avantor
cUL Listed
CSA Certified
UL Listed
 

 

  • Description:
    UV-Visible Spectrophotometer, Single/Six Cell Holder with Printer
  • Electrical:
    100–240V, 50/60Hz
  • Wavelength range:
    190-1100 nm
  • RMS noise:
    <0.001 A at 0 A; <0.002 A at 2 A
  • Dimensions:
    33W x 40.6D x 22.9H cm (13 x 16 x 9")
  • Photometric accuracy:
    0.5% of reading
  • Photometric range:
    –0.1 to 3.0 A; 0.3 to 125%T
  • Spectral bandwidth:
    5 nm (Vis), 1.8 nm (UV-Vis)
  • Stray light:
    <0.1%T
  • Cat. no.:
    97039-476
  • Supplier No.:
    840-208200